Shop All Bathroom Sink Faucets
Kingston Brass
Restoration Basin Tap Faucet, Polished Chrome
Mfr # KS3201AX
Zoro # G3912335
product price: $127.37
/ea
Free Shipping & Returns
$127.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KS3201AX
- Zoro # G3912335
- UPC # 663370028823
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Length (Inch) | 3.88 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 1.75 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Restoration Basin Faucet With Metal Cross Handle and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNC05)
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 24 In (41-4142-24)
- ZORO SELECT 1" x 1/2" 304/304L Stainless Steel Swage Nipple Sch 40 (1984533312)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- KINGSTON BRASS Concord KB6322DL 3-Handle Bidet Faucet, Polished Brass (KB6322DL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- KINGSTON BRASS KS1492TAL Vessel Sink Faucet, Polished Brass (KS1492TAL)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- Kingston Brass Bathroom Sink Faucets & Accessories