Shop All Centerset Bathroom Faucets
Kingston Brass
Restoration, 4" Centerset Bathroom Faucet, Polished Brass
Mfr # KB5612PL
Zoro # G3913148
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB5612PL
- Zoro # G3913148
- UPC # 663370034145
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Height (Inch) | 4.81 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 6.25 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- AMERICAN STANDARD Cadet T/S Faucet Pshchrm (9091512.002)
- BRADLEY Faucet Adapter 3/4-11-1/2 GA HSE (153-401GR)
- NIBCO 2" NOM C x 2" MNPT Copper Adapter (604 2)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- KINGSTON BRASS KS7611BAL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611BAL)
- KINGSTON BRASS 4" Centerset Single, Handle Bathroom Faucet, Brushed Nickel (KB3408BL)
- KINGSTON BRASS KB8602 4" Centerset Bathroom Faucet, Polished Brass (KB8602)
- INNOCI-USA 4 in. Centerset 2-Handle Low-Arc Bathroom Faucet with Pop-Up Assembly in Oil Rubbed Bronze (33923)
- Kingston Brass Bathroom Sink Faucets & Accessories