Shop All Sink Drains
Kingston Brass
Push PopUp Bathroom Sink Drain without Overflow, Antique Brass
Mfr # EV8413
Zoro # G607965037
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.44
- Type Bathroom Sink Drains
- Features Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-7/16" x (W) 2-7/16" x (H) 8-7/16", Fits all standard lavatory drain openings, Trouble-free push button operation, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included
- Includes Push-Up Drain
- Finish Antique Brass
Product Information
- Brand Kingston Brass
- MFR # EV8413
- Zoro # G607965037
- UPC # 196507009445
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 8.44 |
Width | 2.44 |
Overall Height | 2.44 |
Details
Type | Bathroom Sink Drains |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-7/16" x (W) 2-7/16" x (H) 8-7/16", Fits all standard lavatory drain openings, Trouble-free push button operation, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included |
Includes | Push-Up Drain |
Finish | Antique Brass |
Material | Brass |
Description
Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronet push popup bathroom sink drain without overflow will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4" x 1-1/2" Malleable Iron Hex Bushing Class 150 (0318908928)
- DURAVIT Electronic valve (1002110000)
- ZORO SELECT Flexible Elbow, For Pipe Size 4" (QL-400)
- UNITED SALT TRU-SOFT WATER SOFTENER PELLETS 40 LB (8320)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- Kingston Brass Sink Drains