Shop All Drain Stoppers
Kingston Brass
PopUp Plunger, Oil Rubbed Bronze
Mfr # KBPP2005
Zoro # G707966644
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass;Plastic
- Length (In.) 4.06
- Includes Drain
- Color/Finish Oil Rubbed Bronze
- Type Pop-Up Stopper
Product Information
- Brand Kingston Brass
- MFR # KBPP2005
- Zoro # G707966644
- UPC # 663370577390
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Length (In.) | 4.06 |
Details
Material of Construction - Drains | Brass;Plastic |
Includes | Drain |
Color/Finish | Oil Rubbed Bronze |
Type | Pop-Up Stopper |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Plug-In Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI221616S-PK10)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, 316SS (SBX72375-SP)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- KIPP Tube Clamp For Rnd. Tubes Thermoplastic, 2-Way Hinge, Comp:Steel, A=30 (K0488.30)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- KINGSTON BRASS Rubber Stopper Chain And Attachment for CC1001, Chrome (CC1111)
- KINGSTON BRASS DTL5304A8 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A8)
- KINGSTON BRASS DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A7)
- KINGSTON BRASS DTL5304A6 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A6)
- KINGSTON BRASS PopUp Drain Plunger, Polished Brass (KBPP1002)
- KEENEY MFG BALL ROD ASSM KIT 8PC (PF0904)
- Kingston Brass Drain Stoppers