Shop All Bathroom Sink Faucets
Kingston Brass
NS8410DKL Single-Handle Vessel Sink Faucet, Black Stainless Steel
Mfr # NS8410DKL
Zoro # G3075846
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Black Stainless Steel
- Number of Handles 1
- Weight 4.78
Product Information
- Brand Kingston Brass
- MFR # NS8410DKL
- Zoro # G3075846
- UPC # 663370241215
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 11.5 |
Height | 2.25 |
Width | 4.5 |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 11.5 |
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 9-1/2 inch of spout clearance. The Water Onyx Single-Handle Vessel Sink Faucet and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN DRAIN PAN METAL RND 14QT (75-751)
- INTERSTATE PNEUMATICS Brass 6 PK (CG440B-D6)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (1RRH5)
- WESTBRASS Gerber Style Bee-HiveTub Strainer Grid W/ Screw (D327-50)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS Eagan Single-Handle Bathroom Faucet W/ Push Pop-Up, Black/Rose Gold (KS2237KL)
- KINGSTON BRASS KS7971TAL Bridge Bathroom Faucet, Polished Chrome (KS7971TAL)
- KINGSTON BRASS KBK5615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze (KBK5615AL)
- MOEN Two-Handle Lavatory Faucet (8210F12)
- Kingston Brass Bathroom Sink Faucets