Shop All Toilet Repair Parts
Kingston Brass
NKTPL Water Onyx Toilet Tank Lever, Black Stainless Steel
Mfr # NKTPL
Zoro # G3082164
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black Stainless Steel
- Finish Black Stainless Steel
- Includes Tank Lever
- Features High quality brass construction for durability and reliability, For front mount installation, Adjustable arm, ADA compliant, Matching accessories available
Product Information
- Brand Kingston Brass
- MFR # NKTPL
- Zoro # G3082164
- UPC # 663370301445
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 2.63 |
Length | 11.13 |
Height | 1.25 |
Details
Material | Brass |
Color | Black Stainless Steel |
Finish | Black Stainless Steel |
Includes | Tank Lever |
Features | High quality brass construction for durability and reliability, For front mount installation, Adjustable arm, ADA compliant, Matching accessories available |
Weight | 1.01 |
Description
Flush away your problems with the Kingston Brass Water Onyx Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Drain For Stainless Sinks (22174)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- ZORO SELECT 1/8" FNPT 304 SS Tee (40TE111N018)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002450)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- KINGSTON BRASS French Toilet Tank Lever, Polished Brass (KTFL2)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS CF38302 30" X 3/8" Diameter Flat Closet Supply (CF38302)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTBXS7)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- KOHLER Trip Lever Assebmly (1160376-VF)
- Kingston Brass Toilet Repair Parts