Shop All Faucet Repair and Maintenance
Kingston Brass
NBS790SP Sprayer For NB790SP
Mfr # NBS790SP
Zoro # G0863669
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black Stainless Steel
- ADA Compliant true
- Theme Traditional
- CEC Certified false
Product Information
- Brand Kingston Brass
- MFR # NBS790SP
- Zoro # G0863669
- UPC # 663370240997
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Item Width (Inch) | 2 |
Item Length (Inch) | 5.13 |
Item Height (Inch) | 2 |
Details
Material | Plastic |
Finish | Black Stainless Steel |
Item | NBS790SP Sprayer For NB790SP |
ADA Compliant | true |
Theme | Traditional |
Item Weight (lbs) | 0.59 |
CEC Certified | false |
DOE Certified | false |
Prop 65 Label | true |
Escutcheon Included | false |
Warranty | 1 |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
Description
NBS790SP Sprayer For NB790SP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat Control, Upper Temperature (SP210245)
- KISSLER Escutcheon, Plastic, For Use With Chateau One Handle Tub Faucet (42-9831)
- KECKLEY 4", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (41FFY-CI062P34-FBI-A7)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size (706235-0402)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- KINGSTON BRASS 1/2" IPSx3/4" Hose Thread Quarter-Turn Angle Stop Valve W/Flange, Chrm (CC13001K)
- KINGSTON BRASS KF5440BB 5/8" OD Comp X 1/2" OD Comp Angle Stop Valve, Brushed Brass (KF5440BB)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108TLK)
- T&S BRASS Bracket, Wall(2 To 6.75", T&S) For - Part# 0109-01 (0109-01)
- Kingston Brass Faucet Repair and Maintenance