Shop All Kitchen Faucets
Kingston Brass
NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel
Mfr # NB750SP
Zoro # G3099454
product price: $135.17
/ea
Free Shipping & Returns
$135.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Stainless Steel
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # NB750SP
- Zoro # G3099454
- UPC # 663370244506
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 2.25 |
Item Length (Inch) | 10.88 |
Item Width (Inch) | 10 |
Item Height (Inch) | 2.25 |
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The black stainless steel finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100058)
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- PARKER Brass Hex Nipple, MNPT, 3/8" Pipe Size (L216P-6)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN9)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- KINGSTON BRASS KS7808TPLBS Widespread Kitchen Faucet, Brushed Nickel (KS7808TPLBS)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass (KDH8817)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BLBS)
- KINGSTON BRASS KS8798ELLS Elinvar 8" Centerset Kitchen Faucet, Brushed Nickel (KS8798ELLS)
- KOHLER Purist Primary Swing Spout With Spray (7508-SN)
- Kingston Brass Kitchen Faucets