Shop All Showerheads and Tub Faucets
Kingston Brass
Metropolitan, Hand Shower, Polished Brass
Mfr # K104A2
Zoro # G3926466
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ridged hand grip
- Flow Rate 1.8 gpm
- ADA Compliant false
- Shower Head Type Hand Held
- Height Shower: 8-1/8"
Product Information
- Brand Kingston Brass
- MFR # K104A2
- Zoro # G3926466
- UPC # 663370084409
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Shower: 8-1/8" |
Depth | Shower: 2-1/16" |
Face Dia. | Shower: 2-3/16" |
Item Height (Inch) | 2.06 |
Item Width (Inch) | 2.19 |
Item Length (Inch) | 8.13 |
Description
Relax and enjoy the soothing nature of the Metropolitan Hand Shower Head. Its striking design and premium polished brass finish adds a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG1157 430019)
- ALEMITE Electronic Metered Control Valve, 12 In Female Nptf, 3671B (3671-B)
- INTERSTATE PNEUMATICS Brass 6 PK (FP22T-D6)
- CHICAGO FAUCET Pre-Pack (121-PPJKNF)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245KLSO)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KSX2528SG)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS5361AX)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- ROHL Shower Arm, Satin Nickel, Wall (1440/8STN)
- Kingston Brass Showerheads and Tub Faucets