Shop All Widespread Bathroom Faucets
Kingston Brass
Magellan Widespread Bathroom Faucet, Chrome
Mfr # GKB911
Zoro # G3933554
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # GKB911
- Zoro # G3933554
- UPC # 663370226762
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 2.06 |
Item Length (Inch) | 4 |
Item Width (Inch) | 3.75 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- PARKER Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- VIEGA Reducing Elbow (77330)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Polished Brass (GKB912)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KB3974BL)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- Kingston Brass Widespread Bathroom Faucets