Shop All Bar Sink Faucets
Kingston Brass
LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome
Mfr # LS8611CTL
Zoro # G3101807
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Height 11.69
- Color Polished Chrome
- Width 4.94
Product Information
- Brand Kingston Brass
- MFR # LS8611CTL
- Zoro # G3101807
- UPC # 663370684036
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 11.69 |
Width | 4.94 |
Length | 5.88 |
Item Length (Inch) | 5.88 |
Item Height (Inch) | 11.69 |
Item Width (Inch) | 4.94 |
Description
Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Afs-1B-Cf, Charcoal Filter For Afs-1000B (708734)
- ARROWHEAD BRASS Drainboiler3/4M X 3/4Hlf (223LF)
- LEGEND VALVE 3/4" T-503 NO LEAD ANGLE STOP (107-117NL)
- FEBCO Check Valve Repair Kit, 3/4 to 1 In (905042)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- Kingston Brass Bar Sink Faucets