Shop All Utility Sink Faucets
Kingston Brass
Laundry Tray Faucet, Polished Chrome
Mfr # KB470
Zoro # G3911398
product price: $44.17
/ea
$44.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sidespray false
- Max Deck Thickness 1.25
- Number of Handles 2
- Faucet Holes 2
- Handle Style Knob
Product Information
- Brand Kingston Brass
- MFR # KB470
- Zoro # G3911398
- UPC # 663370547003
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Item Width (Inch) | 5.75 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 5.75 |
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Tray Faucet and its featured sturdy brass construction and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Slip x Slip PVC Tee SCH 80 (8214538)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- DORMONT Gas Safety Kit, 3/4 x36 In L, 218,000 BTU (1675BPQR36)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- KINGSTON BRASS KF460 Laundry Faucet, Polished Chrome (KF460)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- Kingston Brass Utility Sink Faucets