Shop All Showerheads and Tub Faucets
Kingston Brass
KXH441A1 Vilbosch 4-Function Hand Shower, Polished Chrome
Mfr # KXH441A1
Zoro # G3108956
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Engineering grade ABS construction, 4 function hand shower head, Features 3 Spray Patterns and a Rotating Center Outlet, Rotating center outlet for fine and medium spray patterns, Rotating center outlet allows for adjustments of spray angle in use, Wide spray pattern comes from fixed outer ring, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Overall length: 10-15/16", Overall width: 5-1/8", Self-cleaning nozzles make it easy to remove mineral build-up
- Flow Rate 1.8 gpm
- ADA Compliant false
- Finish Polished Chrome
Product Information
- Brand Kingston Brass
- MFR # KXH441A1
- Zoro # G3108956
- UPC # 663370574047
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.31 |
Width | 5.13 |
Depth | 1-5/16" |
Face Dia. | 5-1/8" |
Length | 10.94 |
Item Length (Inch) | 10.94 |
Item Width (Inch) | 5.13 |
Item Height (Inch) | 1.31 |
Description
Get a spa like experience in your home with the Vilbosch 4-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Elbow 90 Pvc 3Hx3Hx2H (PVC003030800)
- SYMMONS Casing Gasket (TT-11-1000)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- RIDGID 15 Tubing and Conduit Cutter (RI388855)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB1638FL)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KSX2528SG)
- KINGSTON BRASS Hand Shower, Polished Chrome (ABT1020-1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB141TO)
- WHEDON Super Flex Shower Hose96 (AF106C)
- Kingston Brass Showerheads and Tub Faucets