Shop All Bathroom Sink Parts & Accessories
Kingston Brass
KUHDWR10 10 Pieces Undermount Clip for Stainless Steel Sink, Brushed
Mfr # KUHDWR10
Zoro # G802838303
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.56
- Weight 0.33
- Finish Brushed
- Material Stainless Steel
- Width 0.88
Product Information
- Brand Kingston Brass
- MFR # KUHDWR10
- Zoro # G802838303
- UPC # 663370179365
- Country of Origin China
- Category Bathroom Sink Parts & Accessories
Dimensions
Length | 2.56 |
Width | 0.88 |
Height | 0.75 |
Details
Weight | 0.33 |
Finish | Brushed |
Material | Stainless Steel |
Color | Brushed |
Features | Fabricated from 34 Grade Stainless Steel, Corrosion-Resistant, Designed for Long-Lasting Durability |
Includes | Screw |
Description
Sink clips are used to hold sinks to the counter with a close-fitting, secure seal. All Kingston Brass sink clips are made with durable materials for a long-lasting hold and reliable fit.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- DIXON Adapter, 1 In, 250 psi, Forged Brass (G100-E-BR)
- JONES STEPHENS Jumbo Flapper, Red, TOTO Style (C04001)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Polished Nickel (CC53306DLVOKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap, Brushed Brass (CC53307LKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap, Polished Nickel (CC53306DLLKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap and Overflow Drain, Brushed Brass (CC53307VOKB30)
- WEATHERTECH Vanity Sink Mat (USM02BXBK)
- ALLPOINTS Screen, Urinal , W/Deodorant (1411048)
- WORLD HAND DRYER Switch, Timer , 115V, 30 Sec (200-201)
- Kingston Brass Bathroom Sink Parts & Accessories