Shop All Toilet Repair Parts
Kingston Brass
KTPL2 Toilet Tank Lever, Polished Brass
Mfr # KTPL2
Zoro # G3107118
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain;Brass
- Color Polished Brass
- Includes Tank Lever
- Length 11.75
- Width 3.63
Product Information
- Brand Kingston Brass
- MFR # KTPL2
- Zoro # G3107118
- UPC # 663370003356
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 11.75 |
Width | 3.63 |
Height | 3.63 |
Item Height (Inch) | 3.63 |
Item Length (Inch) | 11.75 |
Item Width (Inch) | 3.63 |
Details
Material | Porcelain;Brass |
Color | Polished Brass |
Finish | Polished Brass |
Includes | Tank Lever |
Features | Porcelain and brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Vintage collection |
Weight | 0.61 |
DOE Certified | false |
UPC/CUPC Certified | false |
Theme | Traditional |
CEC Certified | false |
Warranty | 1 |
ADA Compliant | true |
Prop 65 Label | true |
Low Lead Compliant | false |
Collection | Victorian |
Item Weight (lbs) | 0.61 |
Escutcheon Included | false |
Description
Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 1/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/8)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BZ)
- ZORO SELECT Bibb Washer Kit, Plastic Material (60533)
- B & K STEM ASSEMBLY A/S FF 10"" (888-557)
- KINGSTON BRASS KTPL1 Toilet Tank Lever, Polished Chrome (KTPL1)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Brass (KTBX2)
- KINGSTON BRASS CF38202 20" X 3/8" Diameter Flat Closet Supply (CF38202)
- KINGSTON BRASS Royale Toilet Tank Lever, Polished Brass (KTFL52)
- TOTO Flush Valve, Bronze, 1-1/2" Size (TET1LAR#CP)
- Kingston Brass Toilet Repair Parts