Shop All Toilet Repair Parts
Kingston Brass
KTK101P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet
Mfr # KTK101P
Zoro # G0862883
product price: $44.14
/ea
$44.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Toilet Supply Kit
- Size 20"×2.13"×2
- Color Chrome
- Material of Construction Solid Brass, Chrome
Product Information
- Brand Kingston Brass
- MFR # KTK101P
- Zoro # G0862883
- UPC # 663370257032
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 20"×2.13"×2 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 20 |
Item Width (Inch) | 2.25 |
Description
KTK101P Toilet Supply Kit Combo 1/2 In. IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- WHEELER-REX Pipe Scraper, 3 to 12 in Cap (1300)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS CF38301 30" X 3/8" Diameter Flat Closet Supply (CF38301)
- KINGSTON BRASS Royale Toilet Tank Lever, Polished Brass (KTFL52)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- KINGSTON BRASS NKTPL Water Onyx Toilet Tank Lever, Black Stainless Steel (NKTPL)
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- DANCO Flapperless Toil Repair (FLT231)
- Kingston Brass Toilet Repair Parts