Shop All Toilet Repair Parts
Kingston Brass
KTAL3 Victorian Toilet Tank Lever, Antique Brass
Mfr # KTAL3
Zoro # G3101037
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- CEC Certified false
- Theme Traditional
- UPC/CUPC Certified false
- Prop 65 Label true
Product Information
- Brand Kingston Brass
- MFR # KTAL3
- Zoro # G3101037
- UPC # 663370719462
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Length (Inch) | 11.44 |
Item Height (Inch) | 2.44 |
Item Width (Inch) | 2.75 |
Details
Material | Brass |
Finish | Antique Brass |
Item Weight (lbs) | 0.8 |
CEC Certified | false |
Theme | Traditional |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Escutcheon Included | false |
Warranty | 1 |
DOE Certified | false |
Collection | Victorian |
ADA Compliant | true |
Low Lead Compliant | false |
Description
Flush away your problems with the Kingston Brass Victorian toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- APG 4" Aluminum Part F (3U40FAL)
- HOMEWERKS 2 PVC Slip Union (512-14-2-2B)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- KINGSTON BRASS KTAL0 Victorian Toilet Tank Lever, Matte Black (KTAL0)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS NKTPL Water Onyx Toilet Tank Lever, Black Stainless Steel (NKTPL)
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- SLOAN Diaphragm Sloan A-156-A (5301188)
- Kingston Brass Toilet Repair Parts