Shop All Toilet Repair Parts
Kingston Brass
KTAL0 Victorian Toilet Tank Lever, Matte Black
Mfr # KTAL0
Zoro # G3084885
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Warranty 1
- Escutcheon Included false
- Low Lead Compliant false
- UPC/CUPC Certified false
Product Information
- Brand Kingston Brass
- MFR # KTAL0
- Zoro # G3084885
- UPC # 663370719455
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Height (Inch) | 2.44 |
Item Length (Inch) | 11.44 |
Item Width (Inch) | 2.75 |
Details
Material | Brass |
Finish | Matte Black |
Warranty | 1 |
Escutcheon Included | false |
Low Lead Compliant | false |
UPC/CUPC Certified | false |
ADA Compliant | true |
DOE Certified | false |
Prop 65 Label | true |
Theme | Traditional |
CEC Certified | false |
Collection | Victorian |
Item Weight (lbs) | 0.8 |
Description
Flush away your problems with the Kingston Brass Victorian toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- PENTAIR ECP5-10, 255482-43 ELEMENT (ECP5-10)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- KINGSTON BRASS Royale Toilet Tank Lever, Polished Brass (KTFL52)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS Concord Toilet Tank Lever, Polished Brass (KTDL2)
- LARSEN SUPPLY CO Kohl Flapp Chain/Float (04-1525)
- Kingston Brass Toilet Repair Parts