Shop All Showerhead and Tub Accessories
Kingston Brass
KSK2368NLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Nkl
Mfr # KSK2368NLTR
Zoro # G3108895
product price: $253.50
/ea
Free Shipping & Returns
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Mounting Type Deck Mount
- Color Brushed Nickel
- Material Brass
- Length 8
Product Information
- Brand Kingston Brass
- MFR # KSK2368NLTR
- Zoro # G3108895
- UPC # 663370108105
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 8 |
Height | 1.81 |
Details
Finish | Brushed Nickel |
Mounting Type | Deck Mount |
Color | Brushed Nickel |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Includes | Valve; Mounting Hardware |
Features | Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance |
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The brushed nickel finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Dipperwell Faucet Deck (HD DWL101)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE13)
- ZORO SELECT 2" x 4" Black Pipe Nipple Sch 80 (1LMV1)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 1/2 In (0500300603)
- KINGSTON BRASS KB2637BXTSO Metropolitan Shower Trim Only W/out Valve, Brushed Brass (KB2637BXTSO)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KINGSTON BRASS Handheld Shower Wall Mount Bracket, Chrome (K175A1)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- Kingston Brass Showerhead and Tub Accessories