Shop All Faucet Accessories
Kingston Brass
KSEXTNUT38 3/8-Inch Brass Extension Nut for Single Mounting Faucet, Polished Chrome
Mfr # KSEXTNUT38
Zoro # G903055562
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Height 1.25
- Features Solid brass material for durability and reliability, Provide 1-3/8" height extension for marble and granite countertop installation, 3/8" - 18MPSM, Easily installs with adjustable socket wrench, Overall Size: (W)1/2" x (H)1-3/4"
- Includes Extension Nut
Product Information
- Brand Kingston Brass
- MFR # KSEXTNUT38
- Zoro # G903055562
- UPC # 663370357244
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Height | 1.25 |
Width | 1.25 |
Length | 1.75 |
Details
Material | Brass |
Finish | Polished Chrome |
Features | Solid brass material for durability and reliability, Provide 1-3/8" height extension for marble and granite countertop installation, 3/8" - 18MPSM, Easily installs with adjustable socket wrench, Overall Size: (W)1/2" x (H)1-3/4" |
Includes | Extension Nut |
Color | Polished Chrome |
Weight | 0.07 |
Description
With the new trend of thicker countertops, extension nuts are needed to compensate for the added thickness when installing product. Use this extension nut for a secure install.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht (0039.001.020)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.295)
- LEGEND VALVE 1-1/4 BRZ MALE ADAPTER NL (312-006NL)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KOHLER Outlet Tube Kit (1090945-C11-CP)
- KOHLER Spray Assembly (1235125-2BZ)
- KOHLER Rubber Cover-Sp (1114683-HB1)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- Kingston Brass Faucet Accessories