Shop All Faucet Accessories
Kingston Brass
KSEXTNUT34 3/4-Inch Brass Extension Nut, Polished Chrome
Mfr # KSEXTNUT34
Zoro # G603055558
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Height 1.25
- Width 1.25
- Includes Extension Nut
Product Information
- Brand Kingston Brass
- MFR # KSEXTNUT34
- Zoro # G603055558
- UPC # 663370177491
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Height | 1.25 |
Width | 1.25 |
Length | 2.56 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Extension Nut |
Features | Solid brass material for durability and reliability, Provide 2" height extension for marble and granite countertop installation, 3/4" IPS, Designed for a long-lasting performance, Overall Size: (W)1-1/4" x (H)2-9/16" |
Weight | 0.07 |
Color | Polished Chrome |
Description
With the new trend of thicker countertops, extension nuts are needed to compensate for the added thickness when installing product. Use this extension nut for a secure install.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1-1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-24)
- GRUVLOK Reducing Coupling, Grooved, 2 x 1 1/2 in (0390009280)
- ZORO SELECT 1-1/4" FNPT 304 SS Union (400U111N114)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, PVDF, Black (FB4MC4-HBLK)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- AMERICAN STANDARD Dual Handle Mont CSet WristBladeHdlLDrn0.5GPM, Polished chrome (5500.175.002)
- DELTA Cassidy Wand Assembly (RP90839PCPR)
- MOEN Retainer Clip (883)
- ZURN SPOUT S/A, WALL MOUNTED 'E' (G61995)
- Kingston Brass Faucet Accessories