Shop All Faucet Accessories
Kingston Brass
KSEXTNUT Extension Nut for KS3911 Item Series, Raw Brass
Mfr # KSEXTNUT
Zoro # G003055684
product price: $18.82
/ea
$18.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Raw Brass
- Includes Extension Nut
- Height 1
- Width 1
Product Information
- Brand Kingston Brass
- MFR # KSEXTNUT
- Zoro # G003055684
- UPC # 663370177484
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Height | 1 |
Width | 1 |
Length | 2.56 |
Details
Material | Brass |
Finish | Raw Brass |
Includes | Extension Nut |
Features | Solid brass material for durability and reliability, Provide 2" height extension for marble and granite countertop installation, 1/2" - 14NPS, Designed for a long-lasting performance, Overall Size: (W)1" x (H)2-9/16" |
Weight | 0.15 |
Color | Raw Brass |
Description
With the new trend of thicker countertops, extension nuts are needed to compensate for the added thickness when installing product. Use this extension nut for a secure install.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 3/16 I.D., 100 ft., Clear, Flexible (K010-0306X100)
- L.H. DOTTIE L.H. Dottie 8'' Rooftop Pipe Support, 9PK (DPS8)
- THRIFCO PLUMBING 1/2 Inch X 1-1/2 Inch SCH 80 PVC Nipple (6620002)
- DELTA Trim Repair Part Faucet, Chrome, Wall (RP33094)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- MOEN HDL KIT (186903SRS)
- MOEN Hardware Kit (136123)
- NEWPORT BRASS Kitchen Spray Head in Satin Nickel (Pvd) (129/15S)
- DELTA Other Kitchen Air Gap (72020-BL)
- Kingston Brass Faucet Accessories