Shop All Kitchen Faucets
Kingston Brass
KS8721DLLS Widespread Kitchen Faucet, Polished Chrome
Mfr # KS8721DLLS
Zoro # G3096907
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-3/8" Spout Clearance, 7-7/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS8721DLLS
- Zoro # G3096907
- UPC # 663370044526
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.19 |
Width | 7.88 |
Item Width (Inch) | 7.88 |
Item Height (Inch) | 2.19 |
Item Length (Inch) | 11.5 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- NIBCO 3 in. x 3 in. x 2 in. ABS 90-Degree All Hub Elbow with Low-Heel (C5861LHHD332)
- SPEAKMAN Repair Part Uni Symmons Repair Kit (RPG10-0116)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- KINGSTON BRASS Kitchen Faucet W/ Side Sprayer, Brushed Nickel (KS3278ALBS)
- KINGSTON BRASS KS8798CQLLS Claremont Centerset Kitchen Faucet, Brushed Nickel (KS8798CQLLS)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Chrome (KB1791BLBS)
- KINGSTON BRASS KS8728DFL 8" to 16" Widespread Kitchen Faucet, Brushed Nickel (KS8728DFL)
- KINGSTON BRASS KS8791CML Manhattan Centerset Kitchen Faucet, Polished Chrome (KS8791CML)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting Flat Grid Strainer (LKD208513LC)
- Kingston Brass Kitchen Faucets & Accessories