Shop All Kitchen Faucets
Kingston Brass
KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm
Mfr # KS8711CTLLS
Zoro # G3095437
product price: $207.86
/ea
Free Shipping & Returns
$207.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Features High Quality Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Swivel Spout, Meet or exceed ANSI 112.18.1M
Product Information
- Brand Kingston Brass
- MFR # KS8711CTLLS
- Zoro # G3095437
- UPC # 663370294457
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 2.38 |
Item Length (Inch) | 13.63 |
Item Width (Inch) | 10 |
Item Height (Inch) | 2.38 |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Easily adaptable to any kitchen, the Continental Single-Handle 8" Centerset Kitchen Faucet is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42118)
- KOHLER Assy, Escutcheon (1376780-BL)
- ANVIL 2" Malleable Iron Wye Class 150 (0310067608)
- ANVIL 1" Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- KINGSTON BRASS KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (KS1278TALBS)
- KINGSTON BRASS 8" Centerset Kitchen Faucet, Oil Rubbed Bronze (KB3745BL)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- KINGSTON BRASS KS8727DLBS Concord 8" Widespread Kitchen Faucet W/ Brass Sprayer, Brass (KS8727DLBS)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- Kingston Brass Kitchen Faucets & Accessories