Shop All Centerset Bathroom Faucets
Kingston Brass
KS8611DFL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS8611DFL
Zoro # G3078156
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Length 6.38
Product Information
- Brand Kingston Brass
- MFR # KS8611DFL
- Zoro # G3078156
- UPC # 663370295102
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.38 |
Height | 4.75 |
Width | 6 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 6 |
Item Length (Inch) | 6.38 |
Description
This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- JONES STEPHENS PVC, End, Outlet, Waste, Direct Conn., 1-1/2" (P37008)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (9835-012)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112110-6742)
- KINGSTON BRASS KS4261EX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261EX)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS KS8641HX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641HX)
- KINGSTON BRASS KS8641EX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641EX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608B)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- Kingston Brass Centerset Bathroom Faucets