Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8128ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Brushed Nickel
Mfr # KS8128ML
Zoro # G3062747
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Brushed Nickel
- Number of Handles 2
- Weight 6.25
Product Information
- Brand Kingston Brass
- MFR # KS8128ML
- Zoro # G3062747
- UPC # 663370614651
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 7 |
Height | 3.06 |
Length | 12.5 |
Item Height (Inch) | 3.06 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 7 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000S-3p-17105)
- LEGEND VALVE 1-1/2 DWV X FIP COPPER ADAPTER (451-827)
- APOLLO Valve Full Port Bronze Ball Valve, Size: 3/4in. , Non-Locking, Brnze, FP, MTG Pad, SS Lever and Nut (77-104-10)
- PFISTER Pfister Extension Stem (971-0230)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- WILSHIRE KS7128WLL Two-Handle Wall Mount Bathroom Faucet (KS7128WLL)
- Kingston Brass Bathroom Sink Faucets & Accessories