Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8128CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brushed Nkl
Mfr # KS8128CML
Zoro # G3075907
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Brushed Nickel
- Number of Handles 2
- Weight 6.25
Product Information
- Brand Kingston Brass
- MFR # KS8128CML
- Zoro # G3075907
- UPC # 663370614576
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 7 |
Height | 3.06 |
Length | 12.5 |
Item Width (Inch) | 7 |
Item Height (Inch) | 3.06 |
Item Length (Inch) | 12.5 |
Description
Embellish your home with the swankiness and elegance that this faucet provides. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Manhattan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium oil brushed nickel are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD0)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- LARSEN SUPPLY CO 1-1/2S Joint Nut/Washer (03-1835)
- ELKAY Sink, SS, 25x22x5-3/8", Top (GE12522R1)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- CONCORD KS8122DX 2-Handle Wall Mount Bathroom Faucet (KS8122DX)
- Kingston Brass Wall Mounted Bathroom Faucets