Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8127CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass
Mfr # KS8127CML
Zoro # G3069659
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.25
Product Information
- Brand Kingston Brass
- MFR # KS8127CML
- Zoro # G3069659
- UPC # 663370614613
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 7 |
Height | 3.06 |
Length | 12.5 |
Item Height (Inch) | 3.06 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 7 |
Description
Embellish your home with the swankiness and elegance that this faucet provides. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Manhattan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium oil brushed brass are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brass FNPT x MNPT, 3/4" x 1/4" Pipe Size (ZUSA-PF-4996)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- JONES STEPHENS 2 IPS X 3/8 X 6 FTWALL RUBBER PIPE INSULATION, PK14 (84 FT) (I60250)
- ZORO SELECT 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40403)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-BV)
- Kingston Brass Bathroom Sink Faucets & Accessories