Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass
Mfr # KS8123CML
Zoro # G3055984
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Antique Brass
- Number of Handles 2
- Weight 6.25
Product Information
- Brand Kingston Brass
- MFR # KS8123CML
- Zoro # G3055984
- UPC # 663370614590
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 3.06 |
Width | 7 |
Length | 12.5 |
Item Length (Inch) | 12.5 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 7 |
Description
Embellish your home with the swankiness and elegance that this faucet provides. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Manhattan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADK1)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-48)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- REED Replacement Cutter Wheel, For Use With: H6 Hinged Cutter and Wheeler Rex 95061 Pipe Cutter, 0.39 in (HS6)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- VINTAGE KS3248AX 8-Inch Center Wall Mount Bathroom Faucet (KS3248AX)
- Kingston Brass Bathroom Sink Faucets & Accessories