Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS8122ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Brass
Mfr # KS8122ML
Zoro # G3056815
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Polished Brass
- Number of Handles 2
- Weight 6.25
Product Information
- Brand Kingston Brass
- MFR # KS8122ML
- Zoro # G3056815
- UPC # 663370614637
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 12.5 |
Width | 7 |
Height | 3.06 |
Item Length (Inch) | 12.5 |
Item Width (Inch) | 7 |
Item Height (Inch) | 3.06 |
Description
The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve and Float with Fixed Arm (M052)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-3/8" OD Tube, Electro Galvanized Gold (100437)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- Kingston Brass Wall Mounted Bathroom Faucets