Shop All Bathroom Sink Faucets
Kingston Brass
KS7991TAL Bridge Bathroom Faucet, Polished Chrome
Mfr # KS7991TAL
Zoro # G3057409
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 7
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS7991TAL
- Zoro # G3057409
- UPC # 663370438967
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 13.88 |
Width | 4.69 |
Height | 11.75 |
Item Length (Inch) | 11.75 |
Item Width (Inch) | 8 |
Item Height (Inch) | 2.13 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-3/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Tudor Bridge Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 15 In L (22600045015000)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (1VGC3)
- JOHN GUEST Bulkhead Union, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI1208S-PK10)
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- KINGSTON BRASS Millennium KB6321ZX 3-Handle Bidet Faucet, Polished Chrome (KB6321ZX)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- KINGSTON BRASS Vessel Sink Faucet, Oil Rubbed Bronze (KB3425AL)
- KINGSTON BRASS Basin Faucet (1)CCPL2CSC (1)CCPL2CSH, Polished Brass (CC5L2)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-AF)
- Kingston Brass Bathroom Sink Faucets & Accessories