Shop All Kitchen Faucets
Kingston Brass
KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel
Mfr # KS7828TLLS
Zoro # G3089100
Free Shipping & Returns
$227.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 7" spout clearance, 10" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS7828TLLS
- Zoro # G3089100
- UPC # 663370051548
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.5 |
Width | 10 |
Item Height (Inch) | 2.5 |
Item Length (Inch) | 12 |
Item Width (Inch) | 10 |
Description
This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 2-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- NIBCO 1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee (611BH 11/2X11/2X2)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- KINGSTON BRASS Duchess Centerset Kitchen Faucet, Brushed Nickel (KB1758PKXBS)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome (KB6797LL)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795TALBS)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- Kingston Brass Kitchen Faucets & Accessories