Shop All Centerset Bathroom Faucets
Kingston Brass
KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS7611PKL
Zoro # G3077270
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.04
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Product Information
- Brand Kingston Brass
- MFR # KS7611PKL
- Zoro # G3077270
- UPC # 663370377815
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 6 |
Height | 4.75 |
Length | 6.38 |
Item Width (Inch) | 6 |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 6.38 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-065)
- KOHLER Stopper (1044620-RGD)
- ZORO SELECT Tubing, 1.37 in ID, 1-1/2 in. OD, Aluminum (4NTG1)
- KOHLER Hinge Base Cover (1109092-97)
- KINGSTON BRASS KS8661DFL NuWave 4" Centerset Bathroom Faucet W/ Brass Pop-Up, Chrome (KS8661DFL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KS2611NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB6542LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB542B)
- KINGSTON BRASS KS4641EL 4" Centerset Bathroom Faucet, Polished Chrome (KS4641EL)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB3618PX)
- Kingston Brass Centerset Bathroom Faucets