Shop All Widespread Bathroom Faucets
Kingston Brass
KS5978FL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS5978FL
Zoro # G3070158
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Color Brushed Nickel
Product Information
- Brand Kingston Brass
- MFR # KS5978FL
- Zoro # G3070158
- UPC # 663370012822
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.38 |
Height | 2.75 |
Length | 6 |
Item Length (Inch) | 6 |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 5.38 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- AMERICAN FILTER CO 4 H, 3 PK (RWF1040-AFC-RF-M2-3-73007)
- STEEL & OBRIEN 2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-2-304)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 58 gpm (TM-820B-LF-DT-RF)
- KINGSTON BRASS KS1971AL 8" Widespread Bathroom Faucet, Polished Chrome (KS1971AL)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- KINGSTON BRASS FSC8933DPL Paris Widespread Bathroom Faucet W/Brass Pop-Up, Brass (FSC8933DPL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- Kingston Brass Widespread Bathroom Faucets