Shop All Widespread Bathroom Faucets
Kingston Brass
KS4982CML 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KS4982CML
Zoro # G3065669
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.27
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS4982CML
- Zoro # G3065669
- UPC # 663370037917
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.5 |
Height | 2.13 |
Length | 14.26 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 14.26 |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ring, Friction (1012726)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 24/50-60 (S211GF24NPFG9)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHL200-GR)
- DELTA Side Spray and Hose Assembly (RP53880AR)
- KINGSTON BRASS KS4987CML Manhattan 8" Widespread Bathroom Faucet, Brushed Brass (KS4987CML)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- KINGSTON BRASS English Country Widespread Bathroom Faucet, Chrome (GKB911AL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- DELTA Haywood Two Handle Widespread Bathroom Faucet (35999LF)
- Kingston Brass Widespread Bathroom Faucets