Shop All Widespread Bathroom Faucets
Kingston Brass
KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black
Mfr # KS4980CML
Zoro # G3054356
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.27
- Color Matte Black
Product Information
- Brand Kingston Brass
- MFR # KS4980CML
- Zoro # G3054356
- UPC # 663370578786
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.13 |
Width | 5.5 |
Length | 14.26 |
Item Width (Inch) | 5.5 |
Item Length (Inch) | 14.26 |
Item Height (Inch) | 2.13 |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium mattel black finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- PFISTER Pfister Hose Guide Rz (961-004U)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., Spigot (6103GR)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KS4987CML Manhattan 8" Widespread Bathroom Faucet, Brushed Brass (KS4987CML)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Brushed Nickel (GKB918BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- DELTA Classic Two Handle Widespread Bathroom Faucet (3530LF-SSMPU)
- Kingston Brass Bathroom Sink Faucets & Accessories