Shop All Widespread Bathroom Faucets
Kingston Brass
KS4462FL 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KS4462FL
Zoro # G3057759
product price: $266.47
/ea
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Product Information
- Brand Kingston Brass
- MFR # KS4462FL
- Zoro # G3057759
- UPC # 663370070952
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.38 |
Length | 5.5 |
Width | 2.88 |
Item Width (Inch) | 2.88 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 5.5 |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (ULTRAWF9999-AFC-RF-E1-3-92597)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500175.002)
- ANVIL 1" Malleable Iron 90 Degree Elbow Class 150 (0310001201)
- LEGEND VALVE 4" X 2" BLACK RED. COUPLING (350-564)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB6960LL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS KB918AL English Country Widespread Bathroom Faucet, Brushed Nickel (KB918AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Chrome/Polished Brass (GKB964)
- KINGSTON BRASS FSC8925CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze (FSC8925CML)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- DELTA Two Handle Widespread Bathroom Faucet (3552-SSMPU-DST)
- Kingston Brass Widespread Bathroom Faucets