Shop All Widespread Bathroom Faucets
Kingston Brass
KS4461PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # KS4461PKL
Zoro # G3054645
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 6.62
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KS4461PKL
- Zoro # G3054645
- UPC # 663370303999
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.56 |
Height | 3 |
Length | 14 |
Item Height (Inch) | 3 |
Item Length (Inch) | 14 |
Item Width (Inch) | 5.56 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- MOEN Aspen 24" Towel Bar Bright Chrome (BP5824CH)
- KOHLER Valve Kit, Replacement (GP1016515)
- APACHE Poly King Nipple, 3", Polypropylene, 3", Schedule 80, 150 psi Max Pressure (49030660)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KB980AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Matte Black (KB980AX)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS Widespread Bathroom Faucet with Retail PopUp, Matte Black (KB6960LL)
- Kingston Brass Bathroom Sink Faucets & Accessories