Shop All Handles, Levers & Controls
Kingston Brass
KS4325BX Roman Tub Filler Metal Cross Handle
Mfr # KS4325BX
Zoro # G0859688
product price: $389.97
/ea
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Cartridge
- Material Brass
- Mounting Type Deck Mount
- Width Spout: 2-7/8", Valve: 2-3/8"
- Depth Valve: 4-2/11"
Product Information
- Brand Kingston Brass
- MFR # KS4325BX
- Zoro # G0859688
- UPC # 663370021442
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Spout: 2-7/8", Valve: 2-3/8" |
Depth | Valve: 4-2/11" |
Height | 8" |
Item Length (Inch) | 9.25 |
Item Width (Inch) | 8 |
Item Height (Inch) | 2.88 |
Description
KS4325BX Roman Tub Filler Metal Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod Flange, Chrome Plated, PR (15093)
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White (442542)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass (KS1277TALBS)
- KINGSTON BRASS Volume Control, Polished Chrome (KB3001AL)
- SLOAN Handle B32A Handle Assembly (5302279)
- Kingston Brass Kitchen Faucets & Accessories