Shop All Centerset Bathroom Faucets
Kingston Brass
KS4261DX 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KS4261DX
Zoro # G3061539
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 4.03
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS4261DX
- Zoro # G3061539
- UPC # 663370033599
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.5 |
Height | 3.13 |
Length | 6.13 |
Item Length (Inch) | 6.13 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 3.13 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Side Spray/Hose Assembly, Chrome (RP44125)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305438)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- FRIGIDAIRE Dryer Control Board (55-809160404)
- KINGSTON BRASS KB8605 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8605)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB7648AL)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB102LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (GKB5612NML)
- KINGSTON BRASS KB8602 4" Centerset Bathroom Faucet, Polished Brass (KB8602)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories