Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS4122PL Metropolitan 2-Handle Wall Mount Bathroom Faucet, Brass
Mfr # KS4122PL
Zoro # G3054776
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Polished Brass
- Number of Handles 2
- Weight 6.23
Product Information
- Brand Kingston Brass
- MFR # KS4122PL
- Zoro # G3054776
- UPC # 663370594328
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 2.44 |
Width | 8.25 |
Length | 11.44 |
Item Width (Inch) | 8.25 |
Item Height (Inch) | 2.44 |
Item Length (Inch) | 11.44 |
Description
This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2795.204.020)
- KOHLER Ring, Retaining (42265)
- PARKER 3/4" Compression Brass Front Ferrule (12FF12-B)
- AMERICAN STANDARD Flush Valve Retrofit Kit, Toilet/Urinal (SMGODIA.002)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- DELTA Two-Handle Wall Mount Bathroom Faucet Tr (T3599LF-BLWL)
- Kingston Brass Wall Mounted Bathroom Faucets