Shop All Pot Fillers
Kingston Brass
KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass
Mfr # KS4102CML
Zoro # G3090869
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Width 2.63
Product Information
- Brand Kingston Brass
- MFR # KS4102CML
- Zoro # G3090869
- UPC # 663370787225
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Width | 2.63 |
Height | 11.13 |
Length | 23.5 |
Item Height (Inch) | 11.13 |
Item Width (Inch) | 2.63 |
Item Length (Inch) | 23.5 |
Description
Embellish your contemporary home with the swankiness and elegance that this faucet provides. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- SHARKBITE End Stop, 3/4 in Tube Size, Brass, Brass (U518LF)
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- GOODMAN 20415801 Filter (20415801)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- KINGSTON BRASS KS4100DL Concord Wall Mount Pot Filler, Matte Black (KS4100DL)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- Kingston Brass Pot Fillers