Shop All Pot Fillers
Kingston Brass
KS4101DL Concord Wall Mount Pot Filler, Polished Chrome
Mfr # KS4101DL
Zoro # G3097914
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Height 12.88
Product Information
- Brand Kingston Brass
- MFR # KS4101DL
- Zoro # G3097914
- UPC # 663370787348
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Height | 12.88 |
Width | 2.63 |
Length | 23.5 |
Item Height (Inch) | 12.88 |
Item Length (Inch) | 23.5 |
Item Width (Inch) | 2.63 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Black Steel 4 in. L Nipple (300UP34X4)
- SHARKBITE Slip Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL0635)
- WINGITS 36" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS36)
- KINGSTON BRASS KS4100DL Concord Wall Mount Pot Filler, Matte Black (KS4100DL)
- KINGSTON BRASS KS2100BAL Heirloom Wall Mount Pot Filler, Matte Black (KS2100BAL)
- KINGSTON BRASS KS2108BPL Bel Air Wall Mount Pot Filler, Brushed Nickel (KS2108BPL)
- KINGSTON BRASS KS2101BPL Bel Air Wall Mount Pot Filler, Polished Chrome (KS2101BPL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS KS2100BPL Bel Air Wall Mount Pot Filler, Matte Black (KS2100BPL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- Kingston Brass Pot Fillers