Shop All Utility Sink Faucets
Kingston Brass
KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome
Mfr # KS374C
Zoro # G3097799
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.55
- Includes Faucet; Mounting Hardware
- Features Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Adjustable center from 3-1/2" to 8-1/2", 1/2-14 NPT inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Material Brass
- Color Polished Chrome
Product Information
- Brand Kingston Brass
- MFR # KS374C
- Zoro # G3097799
- UPC # 663370548277
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Height | 8.62 |
Length | 11.63 |
Width | 9 |
Item Width (Inch) | 9 |
Item Length (Inch) | 11.63 |
Item Height (Inch) | 8.62 |
Description
Designed to intertwine exceptional soundness with magnificent grandeur, the Kingston Collection will transform your household fixtures into those only someone of royalty would use. Vessel faucets are designed to handle the extra clearance needed for pairing with a vessel sink. The Kingston 6-Inch Adjustable Center Wall Mount Laundry Faucet and its featured sturdy brass construction, drip-free ceramic disc cartridge for longevity, and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in water conservation efforts, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme. Brilliantly crafted and designed, this collection is an excellent go-to for any homeowner wanting to replicate the serine and exquisite auras of a professional spa or kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Chain, Nickel, PK5 (1PPH2)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6VFE2)
- AMERICAN STANDARD Yrkville 1.1GPF Fwise ElongToiletWh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.100.020)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2" Wall (304-AC5812)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- KINGSTON BRASS KF460 Laundry Faucet, Polished Chrome (KF460)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- WHITEHAUS Heavy Duty Utility Bridge Faucet W/ An Extended Swivel Spout And Lvr H (WHFS9813-12-C)
- Kingston Brass Utility Sink Faucets