Shop All Handles, Levers & Controls
Kingston Brass
KS3338PKX Roman Tub Filler with Cross Handle
Mfr # KS3338PKX
Zoro # G0857466
product price: $441.97
/ea
Free Shipping & Returns
$441.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Features 1/4" Turn Drip Free Ceramic Cartridge; Deck Mount 8" To 36" Widespread 3-Hole Installation; Hardisc Ceramic Disc Cartridge; 8-1/2" Spout Reach; High Quality Finishing To Resist Tarnishing Or Corrosion; (2) Cross Style Handles
- Material Brass
- Mounting Type Deck Mount
- Width Spout: 3-1/2", Handle: 3"
Product Information
- Brand Kingston Brass
- MFR # KS3338PKX
- Zoro # G0857466
- UPC # 663370304149
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Spout: 3-1/2", Handle: 3" |
Depth | Handle: 3" |
Height | 4.5" |
Item Height (Inch) | 3.5 |
Item Length (Inch) | 8.5 |
Item Width (Inch) | 4.5 |
Description
KS3338PKX Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Antimicrobial, Yes ADA, 200 to 240 VAC, Automatic Hand Dryer (HU02)
- DELTA Universal Showering Components H2Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-BL)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-7031)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KOHLER Artifacts Widespread Handles, Lever (98068-4-2MB)
- Kingston Brass Handles, Levers & Controls