Shop All Handles, Levers & Controls
Kingston Brass
KS3335BEX Roman Tub Filler with Cross Handle
Mfr # KS3335BEX
Zoro # G0857046
product price: $396.47
/ea
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Hardisc Ceramic Disc Cartridge; (2) Cross Style Handles
- Material Brass
- Mounting Type Deck Mount
- Width Spout: 3-1/2", Handle: 3"
- Depth Handle: 3"
Product Information
- Brand Kingston Brass
- MFR # KS3335BEX
- Zoro # G0857046
- UPC # 663370436482
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Spout: 3-1/2", Handle: 3" |
Depth | Handle: 3" |
Height | 4.5" |
Item Height (Inch) | 3.5 |
Item Length (Inch) | 8.5 |
Item Width (Inch) | 4.5 |
Description
KS3335BEX Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Diverter Assembly (1238165-CP)
- DELTA Delta Battery Holder, 6, AA (RP64124)
- MOEN Posi-Temp(R) With Diverter Valve Trim (T2900)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-035X)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- MOEN Handle Kit, 128871 (128871)
- Kingston Brass Handles, Levers & Controls