Shop All Handles, Levers & Controls
Kingston Brass
KS3331WLL Roman Tub Filler with Cross Handle
Mfr # KS3331WLL
Zoro # G0856888
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Cartridge; Elegant Crystal Lever Handle; Without Hand Shower; (2) Lever Style Handles
- Material Brass
- Mounting Type Deck Mount
- Width Spout: 3-1/2"
- Depth Handle: 2-3/4"
Product Information
- Brand Kingston Brass
- MFR # KS3331WLL
- Zoro # G0856888
- UPC # 663370323874
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Spout: 3-1/2" |
Depth | Handle: 2-3/4" |
Height | 4.5" |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 8.5 |
Item Height (Inch) | 3.5 |
Description
KS3331WLL Roman Tub Filler,w/Cross Ha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- KOHLER 40.00 "H x Lighted Cabinet, Anodized Aluminum (81148-SLE-DA1)
- PLAST-O-MATIC Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W (W11-120/60)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, Socket x FNPT (DE4107-005CG)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KOHLER Handle Kit, 1352294-CP (1352294-CP)
- Kingston Brass Handles, Levers & Controls