Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS312ALAC Vintage 2-Handle Wall Mount Bathroom Faucet, Antique Copper
Mfr # KS312ALAC
Zoro # G3077149
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Antique Copper
- Number of Handles 2
- Weight 6.09
Product Information
- Brand Kingston Brass
- MFR # KS312ALAC
- Zoro # G3077149
- UPC # 663370679124
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Height | 2.56 |
Length | 13 |
Width | 8.06 |
Item Length (Inch) | 13 |
Item Height (Inch) | 2.56 |
Item Width (Inch) | 8.06 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage 2-handle wall mount bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Floor Drain Assembly Cover, 6-1/4" Diameter (BK-DAC)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- B & K Nibco 3/4 in. Copper Press Ball Valve Full Port (NF998KW8)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- CONCORD KS8122DX 2-Handle Wall Mount Bathroom Faucet (KS8122DX)
- Kingston Brass Wall Mounted Bathroom Faucets