Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS3125PX Vintage 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS3125PX
Zoro # G3070018
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 6.09
Product Information
- Brand Kingston Brass
- MFR # KS3125PX
- Zoro # G3070018
- UPC # 663370518836
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 8.06 |
Height | 2.56 |
Length | 12.5 |
Item Height (Inch) | 2.56 |
Item Width (Inch) | 8.06 |
Item Length (Inch) | 12.5 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Vintage 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/8X1/4" (4307000204)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (966N-2)
- TYGON Tygon(R) 2001, Tubing, 1/8 in, 50 Ft, Clear (AE300007)
- GROHE Universal Seal Kit Starlight Chrome (46090000)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1250PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1250PKL)
- KINGSTON BRASS KS8126ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Polished Nickel (KS8126ML)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-BLWL)
- Kingston Brass Bathroom Sink Faucets & Accessories