Shop All Wall Mounted Bathroom Faucets
Kingston Brass
KS3121PKL Duchess 2-Handle Wall Mount Bathroom Faucet, Polished Chrome
Mfr # KS3121PKL
Zoro # G3075024
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Polished Chrome
- Number of Handles 2
- Weight 7.58
Product Information
- Brand Kingston Brass
- MFR # KS3121PKL
- Zoro # G3075024
- UPC # 663370815973
- Country of Origin Taiwan, Province of China
- Category Wall Mounted Bathroom Faucets
Dimensions
Length | 13 |
Width | 8.06 |
Height | 2.56 |
Item Length (Inch) | 13 |
Item Width (Inch) | 8.06 |
Item Height (Inch) | 2.56 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Duchess two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Chrome (RP62152)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV11)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- KINGSTON BRASS KS8112CTL Single-Handle Wall Mount Bathroom Faucet, Polished Brass (KS8112CTL)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- KINGSTON BRASS KS1220PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Matte Black (KS1220PKL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- DELTA Ara Two Handle Wall Mount Rough (R3500-WL)
- Kingston Brass Bathroom Sink Faucets & Accessories